Motion
HCS14114S
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, 1/4 in Diameter
Mi Item #04861736
MFR #HCS14114S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, 1/4 in Diameter
Mi Item #04861736
MFR #HCS14114S

Mfr description
SHCS 1/4-20 X 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Details

  • Head Style
    Hex
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)