Overview
Mfr description
SHCS 1/4-20 X 2-3/4
Specifications
- Diameter
- Thread Size5/16-18 in
- Thread Pitch TypeCoarse
- Thread DirectionRight Hand
- Length2-3/4 in
- Head StyleHex
- MaterialStainless Steel
- Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data