1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
PC Fastener & Supply HCS51612S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC Fastener & Supply
HCS51612S
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, 5/16 in Diameter
MI ITEM #
04861751
MFR #
HCS51612S
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SHCS 5/16-18 X 1-1/2
Specifications
Diameter
5/16 in
Thread Size
5/16-18 in
Thread Pitch Type
Coarse
Thread Direction
Right Hand
Length
1/2 in
Head Style
Hex
Material
Stainless Steel
Package Quantity
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought