Motion
SSW070200T5SZ

WEG ELECTRIC CORP
SSW070200T5SZ

Soft Start - 200 A Full Load Current, 220-575 V Supply Voltage, IP00 Rated
MI ITEM #04867422
MFR #SSW070200T5SZ
Price$3,121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW070200T5SZ

Soft Start - 200 A Full Load Current, 220-575 V Supply Voltage, IP00 Rated
MI ITEM #04867422
MFR #SSW070200T5SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.18/each

Specifications

Details

  • Enclosure Rating
    IP00
  • Full Load Current
    200 A
  • Supply Voltage
    220-575 V
  • Typical Application
    Centrifugal Pumps (Sanitation, Irrigation And Oil), Fans, Exhausters, Blowers, Air Compressors, Refrigeration (Screw And Piston), Mixers, Aerators, Centrifuges, Rock Crushers, Grinders, Woodchippers, Paper Refiners, Rotary Ovens, Wood Saws And Planes, Ball And Hammer Mills And Load Conveyors

Overview

Mfr description
SSW070200T5SZ SSW07 200A 230/460/575V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought