1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
SSW070017T5SZ
Soft Start - 17 A Full Load Current, 220-575 V Supply Voltage, IP20 Rated
Mi Item #
04867697
MFR #
SSW070017T5SZ
Price
$1,164.70
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Soft Starts
WEG ELECTRIC CORP SSW070017T5SZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
SSW070017T5SZ
Soft Start - 17 A Full Load Current, 220-575 V Supply Voltage, IP20 Rated
Mi Item #
04867697
MFR #
SSW070017T5SZ
Mfr description
SSW070017T5SZ SSW07 17A 230/460/575V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,164
.70
/each
Add to Cart
Specifications
Details
Enclosure Rating
IP20
Full Load Current
17 A
Supply Voltage
220-575 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items