Motion
GS14 98A RED URE

LOVEJOY INC
GS14 98A RED URE

68514467249 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #04872213
MFR #GS14 98A RED URE
Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS14 98A RED URE

68514467249 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
Mi Item #04872213
MFR #GS14 98A RED URE

Mfr description
GS14-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.78/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Element Thickness
    9.91 mm
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.003 in
  • Outside Diameter
    29.97 mm
  • Weight
    0.01 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS14
  • Element Durometer
    98 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467249
  • Manufacturer Upc Number
    685144672491
  • Max Rpm
    12700 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    110.60 in
  • UPC_NO
    685144672490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)