Motion
R1518EL

NTN
R1518EL

Cylindrical Roller Bearing - Straight, 0.8109 in ID, 1.6535 in OD, 0.5118 in Width, C0 Internal Clearance
Mi Item #04872296
MFR #R1518EL
Price$215.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R1518EL

Cylindrical Roller Bearing - Straight, 0.8109 in ID, 1.6535 in OD, 0.5118 in Width, C0 Internal Clearance
Mi Item #04872296
MFR #R1518EL

Mfr description
R1518EL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.8110 in
  • Outside Diameter  
    1.6535 in
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359496208
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    R
  • UPC_NO
    4547359496208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)