Motion
MR7314EX

LINK-BELT
MR7314EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 150 mm OD, 43 mm Width
Mi Item #04874552
MFR #MR7314EX
Price$2,251.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR7314EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 150 mm OD, 43 mm Width
Mi Item #04874552
MFR #MR7314EX

Mfr description
MR7314EX BEARING MR7314EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,251.47/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)