Overview
Mfr description
MU1224UMW665 BEARING MU1224UMW665
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight13.97 lbs
- Manufacturer Upc Number793699019643
- UPC_NO793699019643
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data