Motion
MU1312RUMW3

LINK-BELT
MU1312RUMW3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #04874563
MFR #MU1312RUMW3
Price$1,557.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1312RUMW3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #04874563
MFR #MU1312RUMW3

Mfr description
MU1312RUMW3 BEARING MU1312RUMW3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,557.22/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    4.49 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699036862
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699036862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)