Motion
MU1313RUMW3

LINK-BELT
MU1313RUMW3

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #04874564
MFR #MU1313RUMW3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1313RUMW3

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #04874564
MFR #MU1313RUMW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    5.54 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699125740
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699125740

Overview

Mfr description
MU1313RUMW3 BEARING MU1313RUMW3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought