Motion
MUS61308UMW105

LINK-BELT
MUS61308UMW105

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width
Mi Item #04874566
MFR #MUS61308UMW105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MUS61308UMW105

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width
Mi Item #04874566
MFR #MUS61308UMW105

Mfr description
MUS61308UMW105 BEARING MUS61308UMW105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)