Motion
MA1205TV

LINK-BELT
MA1205TV

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width
Mi Item #04874625
MFR #MA1205TV
Price$185.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1205TV

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width
Mi Item #04874625
MFR #MA1205TV

Mfr description
MA1205TV BEARING MA1205TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.31 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327051440
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327051440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)