Motion
MA1208UV

LINK-BELT
MA1208UV

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width
MI ITEM #04874627
MFR #MA1208UV
Price$640.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1208UV

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width
MI ITEM #04874627
MFR #MA1208UV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$640.82/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.86 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327051556
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327051556

Overview

Mfr description
MA1208UV BEARING MA1208UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought