Overview
Mfr description
MA1213EXC3 BEARING MA1213EXC3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.55 lbs
- Manufacturer Upc Number662327746407
- UPC_NO662327746407
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data