Overview
Mfr description
MA1215EX BEARING MA1215EX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight3.05 lbs
- Manufacturer Upc Number662327051884
- UPC_NO662327051884
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data