Motion
MA1216EX

LINK-BELT
MA1216EX

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
Mi Item #04874642
MFR #MA1216EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1216EX

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
Mi Item #04874642
MFR #MA1216EX

Mfr description
MA1216EX BEARING MA1216EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.62 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327051945
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327051945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)