Motion
MA1220UV BEARING CYLINDRICAL DTC5

LINK-BELT
MA1220UV BEARING CYLINDRICAL DTC5

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #04874649
MFR #MA1220UV BEARING CYLINDRICAL DTC5
List Price$3,032.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1220UV BEARING CYLINDRICAL DTC5

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C0 Internal Clearance
MI ITEM #04874649
MFR #MA1220UV BEARING CYLINDRICAL DTC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,032.30/each for your price

Overview

Mfr description
MA1220UV BEARING MA1220UV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (1) Outer Ring
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    3.96 mm
  • Series
    Light
  • Weight
    7.56 lbs
  • UPC_NO
    662327052102
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text