Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter72 mm
- Overall Width19 mm
- Weight0.81 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number662327052225
- Product TypeCylindrical Roller Bearings
- UPC_NO662327052225
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)