Motion
MA1309EXC1222

LINK-BELT
MA1309EXC1222

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #04874659
MFR #MA1309EXC1222
Price$1,189.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1309EXC1222

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #04874659
MFR #MA1309EXC1222

Mfr description
MA1309EXC1222 BEARING MA1309EX/C12-22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,189.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.2 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327689841
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327689841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)