Overview
Mfr description
MA1310EXC1222 BEARING MA1310EX/C12-22
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.87 lbs
- Manufacturer Upc Number662327689858
- UPC_NO662327689858
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data