Motion
MA1315EXC1630

LINK-BELT
MA1315EXC1630

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width
MI ITEM #04874669
MFR #MA1315EXC1630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1315EXC1630

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width
MI ITEM #04874669
MFR #MA1315EXC1630

Mfr description
MA1315EXC1630 BEARING MA1315EX/C16-30
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    7.99 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327689896
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327689896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)