Motion
MA5209EX

LINK-BELT
MA5209EX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 1.1874 in Width
Mi Item #04874674
MFR #MA5209EX
Price$444.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5209EX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 1.1874 in Width
Mi Item #04874674
MFR #MA5209EX

Mfr description
MA5209EX BEARING MA5209EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.93/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.1874 in
  • Weight
    1.69 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327052904
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327052904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)