Motion
MA5210EX

LINK-BELT
MA5210EX

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1874 in Width
MI ITEM #04874675
MFR #MA5210EX
Price$1,215.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5210EX

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1874 in Width
MI ITEM #04874675
MFR #MA5210EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,215.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1874 in
  • Weight
    1.84 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327052935
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327052935

Overview

Mfr description
MA5210EX BEARING MA5210EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought