Overview
Mfr description
MA5214EX BEARING MA5214EX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight4.66 lbs
- Manufacturer Upc Number662327646233
- UPC_NO662327646233
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data