Overview
Mfr description
MA5217EXC3245 BEARING MA5217EX/C32-45
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight8.28 lbs
- Manufacturer Upc Number662327689919
- UPC_NO662327689919
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data