Motion
MA5218EXC3245

LINK-BELT
MA5218EXC3245

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 2.0626 in Width
MI ITEM #04874687
MFR #MA5218EXC3245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5218EXC3245

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 2.0626 in Width
MI ITEM #04874687
MFR #MA5218EXC3245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0626 in
  • Weight
    10.06 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327684709
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327684709

Overview

Mfr description
MA5218EXC3245 BEARING MA5218EXC32-45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought