Motion
MA5232TV

LINK-BELT
MA5232TV

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 3.8752 in Width
MI ITEM #04874692
MFR #MA5232TV
Price$10,163.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5232TV

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 3.8752 in Width
MI ITEM #04874692
MFR #MA5232TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,163.00/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    3.8752 in
  • Weight
    58.65 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327053499
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327053499

Overview

Mfr description
MA5232TV BEARING MA5232TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought