Motion
BEARING MA5307TV

LINK-BELT
BEARING MA5307TV

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 1.3750 in Width, C0 Internal Clearance
MI ITEM #04874697
MFR #BEARING MA5307TV
Price$688.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BEARING MA5307TV

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 1.3750 in Width, C0 Internal Clearance
MI ITEM #04874697
MFR #BEARING MA5307TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$688.03/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Precision Rating
    Not Rated
  • Weight
    1.8 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D., Plain Cylindrical Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053611
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Medium
  • UPC_NO
    662327053611

Overview

Mfr description
MA5307TV BEARING MA5307TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought