Motion
MA5308TV

LINK-BELT
MA5308TV

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 1.4374 in Width
Mi Item #04874698
MFR #MA5308TV
Price$718.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5308TV

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 1.4374 in Width
Mi Item #04874698
MFR #MA5308TV

Mfr description
MA5308TV BEARING MA5308TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4374 in
  • Weight
    2.36 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327053642
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327053642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)