Motion
MA5309EXC1222

LINK-BELT
MA5309EXC1222

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5626 in Width
MI ITEM #04874699
MFR #MA5309EXC1222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5309EXC1222

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5626 in Width
MI ITEM #04874699
MFR #MA5309EXC1222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5626 in
  • Weight
    3.49 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699024609
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699024609

Overview

Mfr description
MA5309EXC1222 BEARING MA5309EXC1222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought