Overview
Mfr description
MA5310EX BEARING MA5310EX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight4.66 lbs
- Manufacturer Upc Number662327053680
- UPC_NO662327053680
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data