Motion
MA5311UV

LINK-BELT
MA5311UV

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 1.9374 in Width
Mi Item #04874702
MFR #MA5311UV
Price$3,177.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5311UV

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 1.9374 in Width
Mi Item #04874702
MFR #MA5311UV

Mfr description
MA5311UV BEARING MA5311UV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,177.81/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9374 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)