Motion
MA5314TV ROLLER BEARING

LINK-BELT
MA5314TV ROLLER BEARING

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 2.5000 in Width, C0 Internal Clearance
MI ITEM #04874705
MFR #MA5314TV ROLLER BEARING
Price$1,593.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5314TV ROLLER BEARING

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 2.5000 in Width, C0 Internal Clearance
MI ITEM #04874705
MFR #MA5314TV ROLLER BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,593.58/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    3.18 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    11.16 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D., Plain Cylindrical Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053802
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Medium
  • UPC_NO
    662327053802

Overview

Mfr description
MA5314TV BEARING MA5314TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought