Specifications
Dimensions
- Bore Diameter75 mm
- Fillet Radius3.18 mm
- Outside Diameter160 mm
- Overall Width2.6875 in
- Precision RatingNot Rated
- Weight15 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginMexico
- Finish CoatingUncoated
- Flanges(2) Outer Ring
- Internal ClearanceC0
- Manufacturer Upc Number662327053826
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Inner Ring
- SeriesMedium
- UPC_NO662327053826
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)