Motion
MA5315EXC3

LINK-BELT
MA5315EXC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 2.6874 in Width
MI ITEM #04874707
MFR #MA5315EXC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5315EXC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 2.6874 in Width
MI ITEM #04874707
MFR #MA5315EXC3

Mfr description
MA5315EXC3 BEARING MA5315EX/C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6874 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)