Motion
MA5317TV

LINK-BELT
MA5317TV

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 2.8750 in Width
Mi Item #04874711
MFR #MA5317TV
Price$2,808.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5317TV

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 2.8750 in Width
Mi Item #04874711
MFR #MA5317TV

Mfr description
MA5317TV BEARING MA5317TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,808.15/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.8750 in
  • Weight
    18.91 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327053871
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327053871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)