Motion
MA6208TV

LINK-BELT
MA6208TV

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 2.3752 in Width
Mi Item #04874714
MFR #MA6208TV
Price$2,887.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA6208TV

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 2.3752 in Width
Mi Item #04874714
MFR #MA6208TV

Mfr description
MA6208TV BEARING MA6208TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,887.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    2.3752 in
  • Weight
    3.03 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327053987
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327053987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)