Motion
MR1206RUGVW901

LINK-BELT
MR1206RUGVW901

OR&RA Cylindrical Roller Bearing, single row - Straight, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #04874724
MFR #MR1206RUGVW901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1206RUGVW901

OR&RA Cylindrical Roller Bearing, single row - Straight, 30 mm ID, 62 mm OD, 16 mm Width
MI ITEM #04874724
MFR #MR1206RUGVW901

Mfr description
MR1206RUGVW901 BEARING MR1206RUGV/W901
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)