Motion
MR1207TV

LINK-BELT
MR1207TV

OR&RA Cylindrical Roller Bearing, single row - 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #04874726
MFR #MR1207TV
Price$523.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1207TV

OR&RA Cylindrical Roller Bearing, single row - 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #04874726
MFR #MR1207TV

Mfr description
MR1207TV BEARING MR1207TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)