Motion
MR1208EX

LINK-BELT
MR1208EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #04874729
MFR #MR1208EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1208EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #04874729
MFR #MR1208EX

Mfr description
MR1208EX BEARING MR1208EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)