Motion
MR1210EX

LINK-BELT
MR1210EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #04874734
MFR #MR1210EX
Price$987.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1210EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #04874734
MFR #MR1210EX

Mfr description
MR1210EX BEARING MR1210EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.55/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)