Motion
MR1214UV

LINK-BELT
MR1214UV

OR&RA Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width
Mi Item #04874751
MFR #MR1214UV
Price$583.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1214UV

OR&RA Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width
Mi Item #04874751
MFR #MR1214UV

Mfr description
MR1214UV BEARING MR1214UV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.00/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)