Specifications
Dimensions
- Bore Diameter90 mm
- Outside Diameter160 mm
- Overall Width30 mm
- Weight5.39 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number662327054748
- Product TypeCylindrical Roller Bearings
- UPC_NO662327054748
Overview
Mfr description
MR1218TV BEARING MR1218TV