Motion
MR1306UV

LINK-BELT
MR1306UV

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #04874770
MFR #MR1306UV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1306UV

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #04874770
MFR #MR1306UV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.83 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327054885
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327054885

Overview

Mfr description
MR1306UV BEARING MR1306UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought