Overview
Mfr description
MR1306UVW745 BEARING MR1306UV/W745
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.91 lbs
- Manufacturer Upc Number662327689575
- UPC_NO662327689575
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data