Motion
MR1309GEX

LINK-BELT
MR1309GEX

OR&RA Cylindrical Roller Bearing, single row - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #04874780
MFR #MR1309GEX
Price$779.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1309GEX

OR&RA Cylindrical Roller Bearing, single row - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #04874780
MFR #MR1309GEX

Mfr description
MR1309GEX BEARING MR1309GEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.14/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)