Motion
MR5209EX

LINK-BELT
MR5209EX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 40 mm Width
MI ITEM #04874795
MFR #MR5209EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5209EX

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 40 mm Width
MI ITEM #04874795
MFR #MR5209EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    40 mm
  • Weight
    1.72 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327055844
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327055844

Overview

Mfr description
MR5209EX BEARING MR5209EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought