Motion
MR5313TV

LINK-BELT
MR5313TV

OR&RA Cylindrical Roller Bearing, single row - 65 mm ID, 140 mm OD, 2.3126 in Width
Mi Item #04874804
MFR #MR5313TV
Price$2,315.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5313TV

OR&RA Cylindrical Roller Bearing, single row - 65 mm ID, 140 mm OD, 2.3126 in Width
Mi Item #04874804
MFR #MR5313TV

Mfr description
MR5313TV BEARING MR5313TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,315.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3126 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)