Motion
MR5315TV

LINK-BELT
MR5315TV

OR&RA Cylindrical Roller Bearing, single row - 75 mm ID, 160 mm OD, 2.6874 in Width
Mi Item #04874805
MFR #MR5315TV
Price$6,517.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5315TV

OR&RA Cylindrical Roller Bearing, single row - 75 mm ID, 160 mm OD, 2.6874 in Width
Mi Item #04874805
MFR #MR5315TV

Mfr description
MR5315TV BEARING MR5315TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,517.00/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6874 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)